Zoro Homepage

3pc Everyday SS Strainer - Moonstone

  • Mfr # 31941

  • Zoro # G013749566


product price: $14.99
/ea
Sold in multiples of 6 for $89.94

Key Features

Overall Width
3.34 in
Overall Length
12.99 in
Depth
7.08 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31941
Zoro #
G013749566
UPC #
840179206724
Country of Origin
China

Dimensions

Overall Width
3.34 in
Overall Length
12.99 in
Depth
7.08 in

Description

Perfect for everyday tasks from straining pasta and rinsing produce to sifting flour, dusting sugar and other dry ingredients. Made from durable stainless steel. Designed to fit securely over pots and bowls. Weighted handle provides control and stability.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.