Zoro Homepage

Garlic Press Container with SS Blades - Onyx

  • Mfr # 46749

  • Zoro # G813640537


product price: $10.79
/ea
Sold in multiples of 6 for $64.74

Key Features

Overall Length
8.18 in
Depth
6.69 in
Utensil Width
5.86 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46749
Zoro #
G813640537
UPC #
196557095696
Country of Origin
China

Dimensions

Overall Length
8.18 in
Depth
6.69 in
Utensil Width
5.86 in

Description

Mess free garlic press has a contactless blade that helps prevent lingering garlic odor on your hands. Stainless steel blade grid design dices garlic cloves into uniform pieces. Attached transparent container collects garlic to eliminate messes and easily transfer.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.