Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Set of 2 Kitchen Shears with Sheaths - Onyx

  • Mfr # 32321

  • Zoro # G313749617


product price: $10.79
/ea
Sold in multiples of 6 for $64.74

Key Features

Overall Length
11.54 in
Overall Depth
3.35 in
Overall Width
7.01 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32321
Zoro #
G313749617
UPC #
840179210653
Country of Origin
China

Dimensions

Overall Length
11.54 in
Overall Depth
3.35 in
Overall Width
7.01 in

Description

Non-slip grip and ergonomic handles. Durable stainless steel blades for tough cutting jobs. Built-in nut cracker. Includes protective sheaths. Perfect for opening packaged foods. Great for everyday household tasks.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.