Carnegie Hill 12.6 in x 8.3 in x 2.8 in Tempered Glass Lasagna Pan with Built-in Handles
- Mfr # 143837.01
- Zoro # G121738278
product price:Â
$
34.15
/ea
Key Features
Overall Width (In.)
8/1/2002
Overall Length (In.)
12/3/2004
Overall Height (In.)
2.9
Material
Glass
Color
Clear
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 143837.01
- Zoro #
- G121738278
- UPC #
- 085081650948
- Country of Origin
- Italy
- Item
- Lasagna Pan
- Material
- Glass
- Color
- Clear
Dimensions
- Overall Width (In.)
- 8/1/2002
- Overall Length (In.)
- 12/3/2004
- Overall Height (In.)
- 2.9
Description
The Soho Lounge Carnegie Hill Tempered Glass Lasagna Pan with Built-in Handles combines durability and elegance to elevate your kitchen experience. Made from high-quality tempered glass, this lasagna pan is designed to withstand the rigors of daily cooking while offering superior heat retention for even baking results. Its spacious rectangular shape provides ample room for layering ingredients, ensuring perfectly cooked lasagna, casseroles, and baked dishes. The clear material allows you to monitor your creations as they bake, making it easier to achieve the ideal texture and doneness every time. With built-in handles for easy handling and a break-resistant, stain-resistant design, this lasagna pan is built to last. It can endure temperatures up to 450 DegF, making it perfect for oven use, while also being microwave and dishwasher safe for added convenience. Whether you're baking, reheating, or cleaning up, the Soho Lounge Carnegie Hill Lasagna Pan is an essential tool for any kitchen. Its versatility and durability make it the ideal choice for home cooks and entertainers alike, ensuring every meal is served with style and ease.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.