Cleaner, 32 oz.
- Mfr # STNC-32C
- Zoro # G4705785
product price:Â
$
8.55
/ea
Key Features
Standards
Green Seal
Surfaces for Use On
Granite, Marble
Product Grouping
Stone Cleaner
Size
32 oz
Ready to Use/Concentrated
Concentrated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- STNC-32C
- Zoro #
- G4705785
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Size
- 32 oz
Details
- Item
- Cleaner
- Standards
- Green Seal
- Surfaces for Use On
- Granite, Marble
- Product Grouping
- Stone Cleaner
- Ready to Use/Concentrated
- Concentrated
Description
Cleaner, Container Size 32 oz, Concentrated, Standards Green Seal, Surfaces for Use On Granite, Marble
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.