Shop MOTHERS
See all product information
Create Account
Glass Cleaner, 1 gal, Concentrated
- Mfr # 87638
- Zoro # G312339154
product price:Â
$
30.55
/ea
Key Features
Container Size
1 gal
Ready to Use/Concentrated
Concentrated
Recommended Dilution
1:10
Removes
Dirt, Fingerprints, Grime, Oily Film
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 87638
- Zoro #
- G312339154
- UPC #
- -
- Country of Origin
- United States
- Item
- Glass Cleaner
- Ready to Use/Concentrated
- Concentrated
- Recommended Dilution
- 1:10
- Removes
- Dirt, Fingerprints, Grime, Oily Film
Dimensions
- Container Size
- 1 gal
Description
Mothers Professional Glass Cleaner is a cost-effective and versatile cleaning concentrate formulated for all glass and virtually any surface. Ideal for use in high volume detail shops and car washes to remove tough grime, dirt, oily film and fingerprints Recommended Dilution:General Purpose 1:10.
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.