This item is Discontinued.

Core Products CorFit System Lumbosacral Spinal Back Support, Medium to Large, 32" to 42" Waist, White LSB7000REG

CorFit System Lumbosacral Spinal Back Support, Medium to Large, 32" to 42" Waist, White (Discontinued)

  • Mfr # LSB7000REG
  • Zoro # G506437932
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LSB7000REG
Zoro #
G506437932
UPC #
782944700047
Country of Origin
United States

Description

Provides compression to help stabilize the spine and ease lower back pain by creating intra-abdominal pressure. Helps improve posture and serves as a reminder to use proper lifting techniques by limiting the motion of muscles and ligaments. Patented, proportional sizing system provides a proper fit in height and length to accommodate various body sizes. Flexible internal stays provide support and stability as well as help prevent the sides from rolling. Easy closure assists provide additional leverage with minimal effort for extra compression and a secure fit. Ideal for users with arthritis or weakened muscles. Soft elastic CorEdge finish on top and bottom edges offers added comfort and flexibility. Soft material wicks away moisture, keeping the body cool and comfortable. The anatomical form contours to the natural curves of the waist and hips for comfort. Dual elastic side pulls provide firm compression.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.