
Extreme Heavy Duty 20 Mil Tarp Cover, Waterproof, UV Resistant Marble/White 20ft X 30ft
Mfr # CT-708-20X30
Zoro # G916486568
product price:Â $182.99
/ea
Free Shipping & Returns
Key Features
Features
Super Heavy Duty Durability; Reinforced Edges
Grade
Commercial
Thickness
20 Mil
Series
Marble design
Tarp Material
Polyethylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CT-708-20X30
Zoro #
G916486568
UPC #
810171520111
Country of Origin
China
Dimensions
Thickness
20 Mil
Tarp Finished Length
30 ft
Tarp Finished Width
20 ft
Finished Size
20 ft x 30 ft
Details
Features
Super Heavy Duty Durability; Reinforced Edges
Grade
Commercial
Series
Marble design
Tarp Material
Polyethylene
Tarp Resistant Features
UV Resistant; Waterproof
Grommet Material
Brass
Shape
Rectangle
Color
Marble/White
Water Resistant/Waterproof
Waterproof
Description
One tarp, endless possibilities.Core Tarps multi-purpose tarpaulin cover is a must-have item for every household, thanks to its practicality and endless uses.For example, you can use this tarp sheet to cover your car. boat, pool, roof, or outdoor furniture. You can also use the tarp sheet to cover wood logs and building materials, as well as house floors when you want to paint the walls.Lets not forget outdoor activities. This waterproof tarp can be used to build a canopy tent or you can use it as a ground blanket to keep your tent safe from sharp rocks and stones.Core Tarps has designed the ultimate weatherproof tarp coverThis Super Heavy duty outdoor tarp sheet is built to cover and effectively protect small and large objects from all extreme weather conditions:Is it too sunny and warm outside? This tarp is UV resistant so the sun rays cannot get through it.Is it raining a lot? The protective tarp sheet is 100% waterproof so it will keep your wood logs dry and ready for use.Is it snowing? You can use the tarpaulin cover to keep your vehicle from getting buried under the snow.Is it windy? The ultra thick tarp with the 16 x 16 weave count and 100% virgin polyethylene will not tear or rip.Tying it down is going to be simple and easyThis polyethylene tarp sheet has metal grommets every 18 inches and reinforced edges. These grommets are ultra strong and they will help you tie down the waterproof canopy tarp easily and in a very steady and secure way.Scroll Up And Click Add to Cart NOW
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.