Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Refrigerator

  • Mfr # NSBR231WSGCR-0

  • Zoro # G604217719


product price: $9,881.99
/ea
Item requires special delivery charges. A $245.00 per item surcharge will be applied.

Key Features

Overall Width
26 7/8 in
Includes
Magnetic Sealed Gasket
Overall Height
6 3/4 ft
Overall Depth
35 3/4 in
Voltage
110/120V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NSBR231WSGCR-0
Zoro #
G604217719
UPC #
-
Country of Origin
China

Dimensions

Overall Width
26 7/8 in
Overall Height
6 3/4 ft
Overall Depth
35 3/4 in
Cord Length
9 ft
Refrigerator Interior Width
22 in
Refrigerator Interior Depth
26 1/2 in
Probe Port Size
3/4 in
Refrigerator Interior Height
4 7/8 ft

Details

Item
Refrigerator
Includes
Magnetic Sealed Gasket
Voltage
110/120V AC
Color
White
Laboratory Refrigerator/Freezer Style
Upright
Door Type
Swing Glass
Features
Calibrated Display Probe
Total Capacity
23 cu ft
Number of Doors
1
Refrigerator Capacity
23 cu ft
Control Type
Microprocessor
Number of Shelves
7
Application - Laboratory Refrigerator/Freezer
Blood Bank
Amps
15 A
Refrigerator Temperature Range (C)
18 Degrees to 26 Degrees C
Agency Compliance
21CFR Part 820 Compliant, CETL Listed, ETL, FDA Listed Class II Medical Device
Refrigerator Temperature Range (F)
34 Degrees to 50 Degrees F
Defrost
Cycle
Application
Blood Bank, High Performance
Door Material
Glass
Refrigerator Capacity (Cu.-Ft.)
23 cu ft
Door Hinge
Right
Laboratory Refrigerator/Freezer Item
Refrigerator
Plug Type
NEMA 5-15
Refrigerant Type
R-600a
Standards
21CFR Part 820, ETL/CETL, FDA Listed Class II Medical Device, UL 471
Product Type
Lab Refrigerator
Green Certification or Other Recognition
Significant New Alternatives Policy (SNAP)
Condenser Type
Tube and Grid
Interior Material
Stainless Steel
Current
3 A
Includes Probe Port
Yes
Energy Usage
1.15 kWh/day
Caster Configuration
(4) Swivels
Weight
419 lb
Alarm Indicator Type
Audio and Visual
Interior Lighting Type
LED
Includes Alarm
Yes
Alarm Type
Door Ajar, Temperature
Defrost Method
Cycle
Refrigerator Temperature - Maximum
10 Degrees C
Includes Battery Back-Up
Yes
Refrigerator/Freezer Type
Refrigerator
Temperature Accuracy Tolerance
+/-0.8 Degrees C
Refrigerator Temperature - Minimum
1 Degrees C
Temperature Display
Yes
Door Insulation Material
HDU
Door Exterior Material
Powder Coated Steel
Probe Port Location
Back
Compressor Speed
4,000 RPM
Door Lock Type
Keyed Lock

Description

Refrigerator, Application - Laboratory Refrigerator/Freezer Blood Bank, Laboratory Refrigerator/Freezer Style Upright, Refrigerator Capacity (Cu.-Ft.) 23 cu ft, Refrigerator Temperature Range (C) 18 Degrees to 26 Degrees C, Overall Depth 35 3/4 in, Overall Height 6 3/4 ft, Overall Width 26 7/8 in, Defrost Cycle, Refrigerator Temperature Range (F) 34 Degrees to 50 Degrees F, Amps 15 A, Voltage 110/120V AC, Color White, Door Hinge Right, Door Type Swing Glass, Door Material Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.