Shop CORKCICLE
See all product information
Create Account
Leakproof Tumbler, 22 oz, Twist to Lock Lid, Steel, Gloss White, Insulated
- Mfr # 2222GW
- Zoro # G023562247
product price:Â
$
60.69
/ea
Key Features
Insulated / Uninsulated
Insulated
Lid Type
Twist to Lock
Handle Type
Comfort Grip
Capacity
22 oz
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2222GW
- Zoro #
- G023562247
- UPC #
- 810102845856
- Country of Origin
- China
- Insulated / Uninsulated
- Insulated
- Color
- Gloss White
- Lid Type
- Twist to Lock
- Handle Type
- Comfort Grip
- Capacity
- 22 oz
- Material
- Steel
Description
100% leak-proof with a simple twist of the lid, leak-proof cruiser is designed to keep up with the pace of your daily hustle. So go ahead and toss it in your work bag with your laptop - not a drop will escape. The cruiser keeps your iced coffee, smoothie or seltzer cold for 20 hr. Featuring a soft silicone straw, comfort-grip handle and non-slip silicone base, it has all the features that make Corkcicle stand out above the others. Plus, it fits in most cupholders so it's always along for the ride. The lid separates easily to clean and it's dishwasher safe.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.