Tumbler, 40 oz, Sip Plus Straw Lid, Steel, Boom Box Blue, Insulated
- Mfr # 2240CBBB
- Zoro # G823562140
product price:Â
$
60.69
/ea
Key Features
Lid Type
Sip Plus Straw
Insulated / Uninsulated
Insulated
Capacity
40 oz
Material
Steel
Handle Type
Comfort Grip Soft Grip
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2240CBBB
- Zoro #
- G823562140
- UPC #
- 810102844668
- Country of Origin
- China
- Lid Type
- Sip Plus Straw
- Insulated / Uninsulated
- Insulated
- Capacity
- 40 oz
- Color
- Boom Box Blue
- Material
- Steel
- Handle Type
- Comfort Grip Soft Grip
Description
Let the joyrides commence. Cruiser, our largest straw cup to date, keeps 40 oz of your favorite beverage cold for up to 20 hr, allowing you to enjoy everyday adventures without giving your hydration needs a second thought. It features an exclusive dual-function sip plus straw spill-proof lid, a comfy soft-grip handle and a stay put silicone bottom to keep it upright no matter your destination or how many stops you take on the way.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.