
12-F 50 OM3 10G LT IN/OUT RISR, 3.0/1.0 DB/KM 1500/500MHZ*KM
Mfr # 012TSF-T4180D20
Zoro # G1130736
product price:Â $4.59
/ea
Sold in multiples of 250 for $1,147.50
Key Features
Fiber Count
12
Fire Rating
RISER
Jacket Type
OFN, OFNR, Riser, FT4
Features
Flame Retardant, UV Resistant, Rugged Jacket
Cable Type
Fiber Optic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
012TSF-T4180D20
Zoro #
G1130736
UPC #
-
Country of Origin
Unknown
Dimensions
Core/Cladding Diameter
50/125 µm
Min. Bend Radius Installation (In.)
4.9 in
Min. Bend Radius Long Term (In.)
1.5 in
Details
Fiber Count
12
Fire Rating
RISER
Jacket Type
OFN, OFNR, Riser, FT4
Features
Flame Retardant, UV Resistant, Rugged Jacket
Cable Type
Fiber Optic
Product Color
Black
Certifications & Standards
CSA, ANSI/ICEA S-104-696
Product Type
Network Cable
Fiber Optic Mode
Multi-mode
Product Line
FREEDM
Device Supported
Network Device
Product Name
FREEDM LST Loose-Tube, Gel-Free Cable, Riser, 12 F, 50 µm Multimode (OM3)
No. of Fibers
12
Max. Tensile Load Long Term. (Lb.)
90 lb
All-Dielectric
Yes
Max. Tensile Load Installation (Lb.)
300 lb
Cable O.D. (In.)
0.29 in
Fiber Type
OM3 LAZER-OPTIMIZED 50 MICRON, 10 GIG TO 300 METER
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.