This item is Discontinued.

Corning 12-F 62.5/125 OM1 ARMOR PLENUM, 3.4/1.0DB/KM 200/500MHZ*KM, AIA MIC OFCP 012K88-33130-A3

12-F 62.5/125 OM1 ARMOR PLENUM, 3.4/1.0DB/KM 200/500MHZ*KM, AIA MIC OFCP (Discontinued)

  • Mfr # 012K88-33130-A3
  • Zoro # G1130395
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
012K88-33130-A3
Zoro #
G1130395
UPC #
-
Country of Origin
Unknown

Dimensions

Core/Cladding Diameter
62.5/125 µm

Details

Features
Flame Retardant, Rugged Jacket
Jacket Type
OFCP, Plenum, FT6
Device Supported
Network Device
Cable Type
Fiber Optic
Shielding
Yes
Product Color
Orange
Fiber Optic Mode
Multi-mode
Certifications & Standards
CSA, ICEA S-83-596, NFPA 262 (for plenum, riser and general building applications)
Product Name
MIC Tight-Buffered, Interlocking Armored Cable, Plenum
Product Type
Network Cable
Product Line
MIC

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.