This item is Discontinued.

Corning 2-F 62.5 OM1 LT IN/OUT RISER, 3.4/1.0DB/KM 200/500MHZ*KM, FREEDM LST 002KSF-T4130D20

2-F 62.5 OM1 LT IN/OUT RISER, 3.4/1.0DB/KM 200/500MHZ*KM, FREEDM LST (Discontinued)

  • Mfr # 002KSF-T4130D20
  • Zoro # G1131244
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
002KSF-T4130D20
Zoro #
G1131244
UPC #
-
Country of Origin
Unknown

Dimensions

Core/Cladding Diameter
62.5/125 µm

Details

Features
UV Resistant, Stranded, Rugged Jacket, Flame Retardant
Jacket Type
FT4, OFNR, OFN, Riser
Fiber Optic Mode
Multi-mode
Product Color
Black
Product Type
Network Cable
Product Name
FREEDM LST Loose-Tube, Gel-Free Cable, Riser, 2 F, 62.5 µm Multimode (OM1)
Cable Type
Fiber Optic
Product Line
FREEDM
Certifications & Standards
CSA, ANSI/ICEA S-104-696
Device Supported
Network Device

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.