This item is Discontinued.

Corning 24-F 62.5/125 OM1 TB PLEN MIC, 3.4/1.0DB/KM 200/500MHZ*KM,  024K88-33130-29

24-F 62.5/125 OM1 TB PLEN MIC, 3.4/1.0DB/KM 200/500MHZ*KM, (Discontinued)

  • Mfr # 024K88-33130-29
  • Zoro # G1132653
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
024K88-33130-29
Zoro #
G1132653
UPC #
-
Country of Origin
Unknown

Dimensions

Core/Cladding Diameter
62.5/125 µm

Details

Jacket Type
Plenum, FT6, OFNP, Riser
Features
Flame Retardant, Rugged Jacket
Cable Type
Fiber Optic
Device Supported
Network Device
Product Type
Network Cable
Product Name
MIC Tight-Buffered Cable, Plenum
Fiber Optic Mode
Multi-mode
Product Line
MIC
Product Color
Orange
Certifications & Standards
ICEA S-83-596, CSA, NFPA 262

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.