Zoro Homepage

EDGE Field-Term Cassette 12 F, LC Duplex, Single-mode UPC, No Pigtail

  • Mfr # EDGE-CS12-AE

  • Zoro # G8756278


product price: $337.99
/ea
Free Shipping & Returns

Key Features

Number of Fibers
MULTI
Connector Type
MPO - LC
Fiber Type
OS2
Type
Modules
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EDGE-CS12-AE
Zoro #
G8756278
UPC #
-
Country of Origin
Unknown

Details

Number of Fibers
MULTI
Connector Type
MPO - LC
Fiber Type
OS2
Type
Modules

Description

EDGE Field-Term Cassette 12 F, LC Duplex, Single-mode UPC, No Pigtail

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.