This item is Discontinued.

Corning EDGE8 MTP to LC Duplex Module, 8F, 50 Um Multimode (OM4) ECM8-UM08-05-E6Q-ULL

EDGE8 MTP to LC Duplex Module, 8F, 50 Um Multimode (OM4) (Discontinued)

  • Mfr # ECM8-UM08-05-E6Q-ULL
  • Zoro # G4015274
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ECM8-UM08-05-E6Q-ULL
Zoro #
G4015274
UPC #
-
Country of Origin
Unknown

Details

Type
Modules
Connector Type
LC - MPO
Number of Fibers
8 FIBER
Fiber Type
OM4

Description

EDGE8 MTP to LC Duplex Module, 8F, 50 Um Multimode (OM4)

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.