Fiber Optic Jumper, Two Fiber OM3 Multimode 2.0MM ZIPCORD LC/LC 10 Mete

  • Mfr # 050502T5120010M

  • Zoro # G8762508


product price:  $55.59
/ea

Key Features

Number of Fibers
2 FIBER
Length
10 M : 32.81 FT.
Connector Type
LC - LC
Fiber Type
OM3
Type
Patch Cords
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
050502T5120010M
Zoro #
G8762508
UPC #
-
Country of Origin
Unknown

Dimensions

Length
10 M : 32.81 FT.

Details

Number of Fibers
2 FIBER
Connector Type
LC - LC
Fiber Type
OM3
Type
Patch Cords

Description

Fiber Optic Jumper, Two Fiber OM3 Multimode 2.0MM ZIPCORD LC/LC 10 Meter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.