Zoro Homepage

Plug & Play Universal Systems Jumper, Standard LCUPC Duplex SM / Standa

  • Mfr # 040402R5120002M

  • Zoro # G2782583


product price: $32.95
/ea

Key Features

Length
2 M : 6.56 FT.
Connector Type
LC - LC
Type
Patch Cords
Number of Fibers
2 FIBER
Fiber Type
OS2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
040402R5120002M
Zoro #
G2782583
UPC #
-
Country of Origin
Unknown

Dimensions

Length
2 M : 6.56 FT.

Details

Connector Type
LC - LC
Type
Patch Cords
Number of Fibers
2 FIBER
Fiber Type
OS2

Description

Plug & Play Universal Systems Jumper, Standard LCUPC Duplex SM / Standard LCUPC Duplex SM, SMF, 2F, Zipcord Riser, Standard Yellow Jacket 2 Meters

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.