Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Port Panel, CCH Enclosure Metal

  • Mfr # CCH-CP12-19T

  • Zoro # G2783813


product price: $120.99
/ea
Free Shipping & Returns

Key Features

For Use With
CCH Enclosure
Material
Metal
Color
Beige
Connector Type
ST-COMPATIBLE
Fiber Count
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCH-CP12-19T
Zoro #
G2783813
UPC #
-
Country of Origin
Unknown

Details

Item
Port Panel
For Use With
CCH Enclosure
Material
Metal
Color
Beige
Connector Type
ST-COMPATIBLE
Fiber Count
12
Enclosure Type
Lanscape (Cch/Wch)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.