Zoro Homepage

Prism Refrigerated Micro Centrifuge

  • Mfr # 141410

  • Zoro # G904969059


product price: $9,889.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
141410
Zoro #
G904969059
UPC #
-
Country of Origin
Taiwan, Province of China

Description

The Prism R Refrigerated Micro-Centrifuge features the most efficient cooling system available for a benchtop instrument. Achieves 4°C in just eight minutes and maintains temperature at maximum speed. Powerful brushless motor provides high speed up to 13,500 rpm and is maintenance free. Includes a 24 position solid aluminum rotor designed for easy access to tubes. One ergonomic knob controls selection of time, speed with Quick-Cool option. View actual speed, temperature and remaining spin time on a large LCD panel. This extremely quiet centrifuge produces a low noise level of 56db. Designed for reliable and maintenance free performance and includes a.
Maximum Speed: 13,500 rpm Maximum RCF: 17,135 xg Temperature Range: -10°C to 40°C Timer: 0.5 to 99 minutes, or Continuous Dimensions: 10.9 x 17 x 9.75 Inches Weight: 44 Pounds Electrical: 120V, 50/60Hz, 500WShipping Weight: 45.0001 lbs
Shipping Dimensions: 14.00 x 18.00 x 12.00
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.