This item is Discontinued.

Corning PYREX Gas Dispersion Tubes, with 30 mm D 39534-30C

PYREX Gas Dispersion Tubes, with 30 mm D (Discontinued)

  • Mfr # 39534-30C
  • Zoro # G4890366
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
39534-30C
Zoro #
G4890366
UPC #
-
Country of Origin
United States

Details

Item
PYREX Gas Dispersion Tubes,with 30 mm D

Description

PYREX Gas Dispersion Tubes,with 30 mm D

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.