This item is Discontinued.

Corning Reverse Polarity Uniboot Duplex Jumper, Standard LC Uniboot MM / Standa 797902QD120006M

Reverse Polarity Uniboot Duplex Jumper, Standard LC Uniboot MM / Standa (Discontinued)

  • Mfr # 797902QD120006M
  • Zoro # G8755946
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
797902QD120006M
Zoro #
G8755946
UPC #
-
Country of Origin
Unknown

Dimensions

Length
6 M : 19.69 FT.

Details

Connector Type
LC - LC
Type
Patch Cords
Number of Fibers
2 FIBER
Fiber Type
OM4

Description

Reverse Polarity Uniboot Duplex Jumper, Standard LC Uniboot MM / Standard LC Uniboot MM, OM4 50um, 2F, DFX 250 Riser, Standard Aqua Jacket 6 Meters

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.