Standard LCU Uniboot SM / Standard LCU Uniboot SM, SMF Ultra, 2F, DFX 250

  • Mfr # 787802GD120015M

  • Zoro # G7773288


product price:  $57.99
/ea

Key Features

Number of Fibers
2 FIBER
Length
15 M : 49.21 FT.
Connector Type
LC - LC
Type
Patch Cords
Fiber Type
OS2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
787802GD120015M
Zoro #
G7773288
UPC #
-
Country of Origin
Unknown

Dimensions

Length
15 M : 49.21 FT.

Details

Number of Fibers
2 FIBER
Connector Type
LC - LC
Type
Patch Cords
Fiber Type
OS2

Description

Standard LCU Uniboot SM / Standard LCU Uniboot SM, SMF Ultra, 2F, DFX 250 Riser, Standard Yellow Jacket 15 Meters

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.