This item is Discontinued.

Corning Standard LCUPC Duplex SM / Standard LCUPC Duplex SM, SMF, 2F, Zipcord Ris 040402R5120007M

Standard LCUPC Duplex SM / Standard LCUPC Duplex SM, SMF, 2F, Zipcord Ris (Discontinued)

  • Mfr # 040402R5120007M
  • Zoro # G4013682
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
040402R5120007M
Zoro #
G4013682
UPC #
-
Country of Origin
Unknown

Dimensions

Length
7 M : 22.97 FT.

Details

Number of Fibers
2 FIBER
Connector Type
LC - LC
Type
Patch Cords
Fiber Type
OS2

Description

Standard LCUPC Duplex SM / Standard LCUPC Duplex SM, SMF, 2F, Zipcord Riser, Standard Yellow Jacket 7 Meters

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.