Shop CORONA TOOLS
See all product information
Create Account
3-Pc. Garden Hand Tools Set
- Mfr # CT 2000
- Zoro # G622919619
product price:Â
$
9.19
/ea
Key Features
Height
3.25 in
Handle Material
Nylon
Color
Black
Blade Material
Nylon
Width
4.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CT 2000
- Zoro #
- G622919619
- UPC #
- 038313913021
- Country of Origin
- United States
Dimensions
- Height
- 3.25 in
- Width
- 4.25 in
- Length
- 11.5 in
Details
- Handle Material
- Nylon
- Color
- Black
- Blade Material
- Nylon
- Item
- Garden Hand Tools Set
Description
Three pieces are better than one. Our 3-Piece Garden Hand Tools Set is a collection of convenient tools with the power to help you tackle any transplanting project. Each piece of this set is made from easy-to-clean, sturdy nylon plastic for long-lasting durability. The trowel, narrow trowel and cultivator also come with a built-in hanger for easy storage of your new favorite garden tool set. Buy it for yourself or give it as a gift to the special gardener in your life. Discover everything our hand tools collection has to offer. From gardening to landscaping, Corona Tools covers it all. Digging, cutting, weeding, pruning-you name it, and we've got a hand tool for it.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.