Shop CORONA TOOLS
See all product information
Create Account
Classic Wooden Handle Bulb Planter
- Mfr # CT 4080
- Zoro # G622919633
product price:Â
$
6.55
/ea
Sold in multiples of 2 for
$13.10
Key Features
Color
Black
Height
3.25 in
Handle Material
Steel
Width
4.45 in
Length
9.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CT 4080
- Zoro #
- G622919633
- UPC #
- 038313041915
- Country of Origin
- United States
Dimensions
- Height
- 3.25 in
- Width
- 4.45 in
- Length
- 9.5 in
Details
- Color
- Black
- Handle Material
- Steel
- Blade Material
- Steel
- Item
- Classic Wooden Handle Bulb Planter
Description
When it's bulb-planting season, there's nothing better than a flower bulb planter that works as hard as you do. With a carbon steel head and a wooden handle, our Classic Wood Handle Bulb Planter offers a natural look and feel while making light work of your garden to-do list. Not to mention, its sharp teeth are great for penetrating tough soil, while its depth marker can help guide you for perfect bulb placement. Discover everything our hand tools collection has to offer. From gardening to landscaping, Corona Tools covers it all. Digging, cutting, weeding, pruning-you name it, and we've got a hand tool for it.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.