Zoro Homepage

52 in. Steel V-Shaped Shovel Wood Handle

  • Mfr # SS 64104

  • Zoro # G816119320


product price: $32.95
/ea
Sold in multiples of 2 for $65.90

Key Features

For Use With
Specialty Shovels
Overall Height
4.2 in
Width
57.5 in
Overall Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SS 64104
Zoro #
G816119320
UPC #
38313641443
Country of Origin
China

Dimensions

Overall Height
4.2 in
Width
57.5 in
Overall Length
6 in

Details

For Use With
Specialty Shovels
Item
Shovels/Spades/Scoops

Description

Handle Length: 48, Handle Material: Wood, Handle Type: Long Handle, Blade Length: 11, Maximum Depth: , Blade Material: Steel, Blade Width: 4, Overall Length: 52, Product Type: Shovel, Sub Brand: , Brand Name: Corona, Coated Blades: Yes, Color: Orange, Too

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.