Shop CORONA TOOLS
See all product information
Create Account
All-Steel 12-Gauge 15 in. Round Point Shovel, Steel Handle
- Mfr # AS 90300
- Zoro # G022919516
product price:Â
$
147.99
/ea
Free Shipping & Returns
Key Features
Handle Length
50 in
Handle Material
Steel
Handle Color
Grey
Blade Width
8 in
Overall Length
61 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AS 90300
- Zoro #
- G022919516
- UPC #
- 038313903008
- Country of Origin
- China
Dimensions
- Handle Length
- 50 in
- Blade Width
- 8 in
- Overall Length
- 61 in
- Blade Length
- 12.5 in
Details
- Handle Material
- Steel
- Handle Color
- Grey
- Item
- Shovel
Description
The AS 90300 is an All-Steel 12-Gauge 15 in. Round Point Shovel with a steel handle, making it perfect for versatile garden use, including scooping, digging, and leveling soil. It features a 15 in. round point blade and a 48 in. steel handle, which are welded together for long-lasting performance. With an all-steel shovel head, it maximizes strength and durability for extreme scooping and digging. Plus, the closed-back blade design helps eliminate dirt build-up.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.