Trench Shovel, 35-Degree, 4 in. Head, Hollow Fiberglass Handle
- Mfr # SS 64124
- Zoro # G922919555
product price:
$
44.39
/ea
Key Features
Overall Length
65 in
Handle Color
Orange
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SS 64124
- Zoro #
- G922919555
- UPC #
- 038313006419
- Country of Origin
- China
Dimensions
- Overall Length
- 65 in
Details
- Item
- Shovel
- Handle Color
- Orange
Description
The Trench Shovel, featuring a 35° angle and a 4-inch blade, is a versatile tool designed for general cleaning and efficient trench digging. The 48-inch long hollow fiberglass handle offers an optimum lift angle, minimizing bending and reducing back strain during use. The 13-gauge steel blade ensures maximum strength, and the V-angled head is ideal for digging and cleaning trenches. With a Sole Saver step and color-coded design for quick identification, this trench shovel is a practical choice for various trenching tasks.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.