Aluminum Landscape Rake, 36 Tines, 60 in L Aluminum Handle

  • Mfr # RK 61054

  • Zoro # G316119226


product price: $58.79
/ea
Sold in multiples of 2 for $117.58

Key Features

Handle Length
60 in
Head Material
Aluminum
Handle Material
Aluminum
Number of Tines
36
Width
61 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RK 61054
Zoro #
G316119226
UPC #
38313610548
Country of Origin
China

Dimensions

Handle Length
60 in
Width
61 in
Overall Length
2.2 in
Height
5 in

Details

Head Material
Aluminum
Handle Material
Aluminum
Number of Tines
36
Item
Landscape Rake
For Use With
Metal Lawn/Leaf Rakes

Description

Handle Length: 60, Handle Material: Aluminum, Head Width: 36, Number of Tines: 36, Overall Length: 60, , Product Type: Landscape Rake, Sub Brand: , Tine Material: Aluminum, Brand Name: Corona, Coated Tines: No, Comfort Grip: Yes, , Telescoping Handle: No

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.