Shop CORONA TOOLS
See all product information
Create Account
Boron Steel 14-Gauge Square Point Shovel, Fiberglass Handle
- Mfr # SS16020
- Zoro # G422919543
product price:Â
$
52.79
/ea
Key Features
Handle Length
48 in
Handle Color
Black
Overall Length
60 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SS16020
- Zoro #
- G422919543
- UPC #
- 038313460204
- Country of Origin
- Mexico
- Handle Color
- Black
- Item
- Shovel
Dimensions
- Handle Length
- 48 in
- Overall Length
- 60 in
Description
The SS16020 14-Gauge Square Point Fiberglass Handle Shovel is perfect for efficiently lifting and moving loose materials. Its 14-gauge hard boron steel blade is 2x stronger for exceptional durability and long-lasting performance. The large anti-skid step ensures a firmer footing for digging into the ground, while the extended socket provides more strength and safety during use. The lightweight yet durable fiberglass handle adds to the shovel's ergonomic design.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.