Shop CORONA TOOLS
See all product information
Create Account
Closed-Back Drain Spade Shovel, 14-Gauge, 27 in. Solid-Core Fiberglass D-Grip Handle
- Mfr # SS 62130
- Zoro # G622919565
product price:Â
$
78.75
/ea
Key Features
Handle Length
28 in
Handle Material
Fiberglass
Handle Type
D-Grip
Handle Color
Grey
Comfort Grip
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SS 62130
- Zoro #
- G622919565
- UPC #
- 038313621308
- Country of Origin
- China
Dimensions
- Handle Length
- 28 in
- Blade Width
- 6 in
- Overall Length
- 44.5 in
- Blade Length
- 14 in
Details
- Handle Material
- Fiberglass
- Handle Type
- D-Grip
- Handle Color
- Grey
- Item
- Shovel
- Comfort Grip
- Yes
Description
The SS 62130 Closed-Back Drain Spade Shovel is made with 14-gauge steel and features a solid-core fiberglass D-grip handle. It's perfect for efficient digging of deep, round-bottom drains and trenches. The 16 in. drain spade blade is round and tapered for a slightly cupped shape that allows for more digging efficiency. Plus, a 27 in. fiberglass D-grip handle and large, forward-turned steps provide more control for your dig.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.