Bow Head Rake, 16 in. Head, 16 Tines, Ash Hardwood Handle
- Mfr # RK 65002
- Zoro # G122919515
product price:Â
$
76.25
/ea
Key Features
Overall Length
66.75 in
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RK 65002
- Zoro #
- G122919515
- UPC #
- 038313710026
- Country of Origin
- United States
Dimensions
- Overall Length
- 66.75 in
Details
- Item
- Rake
- Color
- Black
Description
The Bow Head Rake, 16 in. with 16 tines, boasts a tempered, single-piece head for enhanced durability and a long service life. Its curved tines efficiently gather and move soil, while the bow serves as a spring for better control of tine depth. The 60" Long Northern Ash wood handle allows working in an upright position, reducing back strain. Elevate your gardening experience with this high-quality and ergonomic Bow Head Rake.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.