Shop CORONA TOOLS
See all product information
Create Account
Full Aluminum Landscape Rake, 30 in. Head, 30 Tines
- Mfr # RK 61063
- Zoro # G722919519
product price:Â
$
93.15
/ea
Key Features
Overall Length
71 in
Handle Length
60 in
Handle Material
Aluminum
Head Length
30 in
Head Width
5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RK 61063
- Zoro #
- G722919519
- UPC #
- 038313640637
- Country of Origin
- Taiwan, Province of China
- Handle Material
- Aluminum
- Item
- Rake
- Color
- Silver
Dimensions
- Overall Length
- 71 in
- Handle Length
- 60 in
- Head Length
- 30 in
- Head Width
- 5 in
Description
The RK61063 Aluminum Landscape Rake features a 30 in. head with 30 tines, making it perfect for leveling, grading and removing rocks and debris from soil. Its all-aluminum construction combines durability with ease of use during the finish grading process and its 30 angled tines have extra-thick tips for a longer service life. Plus, the 66 in. aluminum handle comes equipped with an anti-slip vinyl grip for comfort in extreme heat or cold.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.