ClassicCUT Bypass Pruner, 1/2 in. Cut Capacity
- Mfr # BP 3130
- Zoro # G522919665
product price:Â
$
22.99
/ea
Key Features
Overall Length
7 in
Width
2 in
Handle Material
Full Steel Core
Height
0.75 in
Color
Red
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BP 3130
- Zoro #
- G522919665
- UPC #
- 038313000080
- Country of Origin
- United States
- Item
- Bypass Pruner
- Handle Material
- Full Steel Core
- Color
- Red
- Blade Material
- High Carbon Steel
Dimensions
- Overall Length
- 7 in
- Width
- 2 in
- Height
- 0.75 in
Description
Tend to flowers, vegetables, shrubs and more with the care and precision of the Corona ClassicCUT Bypass Pruner. These pruning shears feature a slant-ground, narrow-profile hook hand-matched with a resharpenable MAXFORGED steel blade to ensure clean, close cuts of green or dry branches and stems up to 1/2-inch in diameter. With slim handles and comfortable non-slip grips, these garden shears are specially designed for smaller hands, so frequent pruning is easier and more accessible. Add these pruners to your essential gardening hand tools and start making cuts like a pro.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.