Shop CORONA TOOLS
See all product information
Create Account
Closed-Back, Drain Spade Shovel, 14-Gauge, 12 in. Head, 48 in. Wood Handle
- Mfr # SS 62000
- Zoro # G022919585
product price:Â
$
66.95
/ea
Key Features
Handle Length
48 in
Handle Material
Wood
Handle Color
Grey
Blade Width
6 in
Overall Length
64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SS 62000
- Zoro #
- G022919585
- UPC #
- 038313620004
- Country of Origin
- China
- Handle Material
- Wood
- Handle Color
- Grey
- Item
- Shovel
Dimensions
- Handle Length
- 48 in
- Blade Width
- 6 in
- Overall Length
- 64 in
- Blade Length
- 16 in
Description
The SS 62000 Closed-Back Drain Spade Shovel is made with 14-gauge steel and features a 12 in. head and 48 in. wood handle. It's perfect for efficient digging of deep, round-bottom drains and trenches. The 16 in. drain spade blade is round and tapered for a slightly cupped shape that allows for more digging efficiency. Plus, a 48 in. wood handle and large, forward-turned steps provide more control for your dig.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.