Shop CORONA TOOLS
See all product information
Create Account
Square Point Shovel, 15-Gauge, 12. in Head, 48 in. Wood Handle
- Mfr # SS 27000
- Zoro # G322919582
product price:Â
$
24.75
/ea
Key Features
Handle Material
Wood
Handle Color
Grey
Overall Length
62 in
Comfort Grip
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SS 27000
- Zoro #
- G322919582
- UPC #
- 038313271008
- Country of Origin
- China
- Handle Material
- Wood
- Handle Color
- Grey
- Item
- Shovel
- Comfort Grip
- No
Dimensions
- Overall Length
- 62 in
Description
The #2 Square Point Shovel is a robust tool designed for efficient lifting and moving of loose material. It features a strong, 15-gauge tempered steel blade with a square-head design, providing versatility for various gardening tasks. The shovel is equipped with large, forward-turned steps for firmer footing and a 48-inch long ash wood handle for the necessary leverage. The textured epoxy finish protects the head, ensuring durability.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.