ComfortGEL Bypass Lopper, 1-1/2 in. Cut Capacity
- Mfr # SL 3264
- Zoro # G422919697
product price:Â
$
32.99
/ea
Key Features
Overall Length
30.75 in
Height
1.25 in
Blade Material
High Carbon Steel
Width
9 in
Color
Red
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SL 3264
- Zoro #
- G422919697
- UPC #
- 038313032647
- Country of Origin
- United States
Dimensions
- Overall Length
- 30.75 in
- Height
- 1.25 in
- Width
- 9 in
Details
- Blade Material
- High Carbon Steel
- Item
- Bypass Lopper
- Color
- Red
- Handle Material
- Steel
Description
Comfortably get the job done with the 30-inch Corona ComfortGEL Bypass Lopper. With soft ergonomic grips, tactile handles and a Shock Guard bumper, these loppers give you maximum comfort, fit and control with less risk of fatigue and shoulder strain compared to a typical branch cutter. The specially coated non-stick bypass blades stay sharp longer and easily cut through green or dry branches up to 1 1/2-inches in diameter. Thanks to their ease-of-use and lasting performance, these loppers are an essential tree pruner to have in your collection of yard tools.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.