ComfortGEL Cultivator Premium Stainless Steel
- Mfr # CT 3334
- Zoro # G222919682
product price:Â
$
13.55
/ea
Key Features
Height
2.5 in
Length of Tines
13.5 in
Color
Red
Blade Material
Stainless Steel
Width of Tines
3.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CT 3334
- Zoro #
- G222919682
- UPC #
- 038313333409
- Country of Origin
- United States
Dimensions
- Height
- 2.5 in
- Length of Tines
- 13.5 in
- Width of Tines
- 3.25 in
Details
- Color
- Red
- Blade Material
- Stainless Steel
- Handle Material
- Steel
- Item
- Cultivator Premium Stainless Steel
Description
Easily aerate and weed your garden with the Corona ComfortGEL Cultivator. Designed for easy use and lasting durability, this garden cultivator's wide, tapered tines effortlessly turn over soil between rows without damaging young plants. Made with premium, rust-resistant stainless steel, this hand cultivator features welded joints and strong, extra-wide tang that won't bend under pressure. Additionally, its anti-blister ComfortGEL grip and built-in finger guard reduce hand fatigue and protect hands from slipping during digging so your gardening work feels comfortable all day long.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.