YardBREATHER with ComfortGEL Grip
- Mfr # LG 3604
- Zoro # G522919641
product price:Â
$
29.79
/ea
Key Features
Blade Material
Steel
Width of Tines
14.5 in
Height
2 in
Length of Tines
40.5 in
Color
Red
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LG 3604
- Zoro #
- G522919641
- UPC #
- 038313360412
- Country of Origin
- United States
- Blade Material
- Steel
- Item
- Yardbreather With Grip
- Color
- Red
- Handle Material
- Steel
Dimensions
- Width of Tines
- 14.5 in
- Height
- 2 in
- Length of Tines
- 40.5 in
Description
Till, weed and aerate your soil with the Corona YardBREATHER lawn and garden aerator. Featuring a slip-resistant heat-treated steel footplate, traction grooves and spikes for safety and stability, this aerating tool is designed for long-lasting durability season after season. Corona's YardBREATHER promotes grass and soil growth by adding water, air and nutrients to the soil. This lawn aerator also features ComfortGEL grips to ensure comfort and control when using the tool. Use Corona's YardBREATHER to keep your lawn and garden happy and healthy.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.