Zoro Homepage

Corona AC 7243D Carbon Steel Curved Tree Pruner Blade

  • Mfr # 7450588

  • Zoro # G303720831


product price: $43.99
/ea

Key Features

Blade Type
Curved
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7450588
Zoro #
G303720831
UPC #
038313072438
Country of Origin
China

Details

Blade Type
Curved
Item
Replacement Blade For Tree Pruner

Description

Features
  • Blade Material: High Carbon Steel
  • Blade Length: 14.75 in.
  • Blade Type: Curved
  • Product Type: Tree Pruner Blade
  • Telescoping Handle: No
  • Saw Attachment Included: No
  • Coated Blades: No
  • Overall Length: 1.2 ft.
  • Rotating Head: No
  • Cutting Capacity: 8 in.
  • Corrosion Resistant: Yes
  • Curved taper-ground blade reduces friction to cut quicker with less effort. Extra-sharp teeth cut on pull stroke. Mazimum strength teeth, each individually impulse hardened. Cutting surface length is 13". SK5 high-carbon steel. Bolt-on design fits these Corona tree pruners: TP 4214, TP 3714, TP 3712, TP 3841, TP 3811, TP 3702, TP 2212, TP 2712, TP 2612 and TP 2512.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.