This item is Discontinued.

Corona Tools Corona Clipper Company CRNBP6250 Corona 1 in. Professional Bypass Pruner CRNBP6250

Corona Clipper Company CRNBP6250 Corona 1 in. Professional Bypass Pruner (Discontinued)

  • Mfr # CRNBP6250
  • Zoro # G703722145
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CRNBP6250
Zoro #
G703722145
UPC #
38313008307
Country of Origin
China

Details

Blade Type
Bypass
Item
Professional Pruner

Description

Corona Professional Bypass Pruner The Features Professionals Demand In A Lightweight Rugged Pruner - 2-3/4" Blade. 5-3/4" Forged aluminum handles with 4-3/4" Red vinyl coated grip. - Easy to replace high carbon steel blade minimizing downtime. - Geared pivot bolt permits precise blade adjustment. - Slant ground narrow profile hook assures easy access to tight spots. - Self-cleaning sap groove preserves clean cutting action. - Volute spring resists clogging to maintain smooth action. - Black metal flip clip to hold blades closed while not in use. - Cuts up to 1" Diameter.
  • Easy to replace high carbon steel blade.
  • Wire cutting notch and shock absorbing bumper.
  • Slant-ground narrow profile hook with self-cleaning sap groove.
  • Easy to operate thumb lock.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.