Zoro Homepage

Corona Clipper HS 3244 Comfort gel Hedge Shear

  • Mfr # 157410

  • Zoro # G003727062


product price: $74.59
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
157410
Zoro #
G003727062
UPC #
-
Country of Origin
China

Details

Item
ComfortGEL Hedge Shears

Description

Features
  • Type - Comfort Gel Hedge Shear.
  • Provides Maximized Comfort & Control With Soft.
  • Ergonomically Shaped Grips.
  • Steel Handles Have A Trapezoidal Shape For Maximum Strength.
  • Tool Features Fatigue Reducing Shock guard Bumpers & A Limb Notch That Cuts Up To 0.38 in.
  • Dimension - 23.25 x 9.72 x 1.6 in.
  • Item Weight - 2.55 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.