Zoro Homepage

Corona Clipper HS 3950 Expendable Hand Hedge Shear

  • Mfr # 677742

  • Zoro # G003727321


product price: $85.59
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
677742
Zoro #
G003727321
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Item
Extendable Hedge Shears

Description

Features
  • Type - Hedge Shear.
  • Forged.
  • High Carbon Steel Blades For Durability & Strength.
  • 10 in. Blade.
  • Expendable.
  • Lightweight Steel Handles Are Infinitely Adjustable From 15 To 26 in.
  • Overall Maximum Length Is 37 in.
  • Shock Stop Bumper Reduces Shoulder Fatigue.
  • Dimension - 26 x 7.75 x 10 in.
  • Item Weight - 4 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.