Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corona Clipper HS 4244 Hedge Shear

  • Mfr # 178257

  • Zoro # G903727346


product price: $77.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
178257
Zoro #
G903727346
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Item
Hedge Shears

Description

Features
  • Type - Comfort gel Hedge Shear.
  • Power Source Compounding Design Makes Cutting 3 Times Easier.
  • Maximum Hand Comfort With Comfort gel + Grips.
  • Specially Coated Non-Stick Blade Provides Maximum Cutting Performance.
  • Strong Aluminum Alloy Handles With A Lightweight Feel.
  • Scissor Cutting Action For The Cleanest Cuts.
  • 9 in. Serrated Blade Locks In Material During Cutting Action.
  • Dimension - 2.75 x 7.25 x 24 in.
  • Item Weight - 2.4 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.