Zoro Homepage

Corona Clipper SL 4364 Extendable Bypass Lopper

  • Mfr # 178260

  • Zoro # G503726824


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Blade Type
Bypass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
178260
Zoro #
G503726824
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Blade Type
Bypass
Item
Extendable Lopper

Description

Features
  • Comfortgel, extendable bypass lopper
  • Power source compounding design makes cutting 3 times easier
  • Easily adjust handles with the horizontal camlock locking mechanism
  • Maximum hand comfort with comfortgel+ grips
  • Specially coated non-stick blade provides maximum cutting performance
  • Strong aluminum alloy handles with a lightweight feel
  • Handles extend to 29 in. With the ease of a flip lock
  • Easily makes small & large cuts
  • Cut capacity - 2 in.
  • Dimension - 1.5 x 8 x 26 in.
  • Item weight - 4.2 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.