Shop CORONA TOOLS
See all product information
Create Account
DigMASTER Nursery Shovel with ComfortGEL Grip
- Mfr # LG13744
- Zoro # G422919666
product price:Â
$
25.29
/ea
Key Features
Overall Length
47 in
Handle Color
Red
Overall Height
1.75 in
Blade Width
5.75 in
Handle Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LG13744
- Zoro #
- G422919666
- UPC #
- 038313137441
- Country of Origin
- United States
- Handle Color
- Red
- Handle Material
- Steel
- Blade Material
- Steel
- Item
- Digmaster Nursery Shovel With Grip
Dimensions
- Overall Length
- 47 in
- Overall Height
- 1.75 in
- Blade Width
- 5.75 in
Description
Ready to start tackling those garden and landscaping jobs in small and hard-to-reach spaces? It's time to pick up a Nursery Shovel and get to work! Its narrow, steel blade can help make quick work of those tougher tasks. Plus, this long-handle nursery shovel has a powder-coated steel handle with a ComfortGEL grip for a more relaxed routine during a repetitive dig. Explore our long-handle tools collection, designed to offer you the extra reach you need to make outdoor tasks easier. Corona Tools crafts excellent long-handle garden tools for outdoor enthusiasts of all sizes, extending comfort and convenience to each and every customer.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.