Multi-Purpose Mini Shovel
- Mfr # SS 25010
- Zoro # G122919492
product price:Â
$
20.19
/ea
Key Features
Handle Material
Wood
Handle Type
D-Grip
Handle Color
Black
Comfort Grip
Yes
Overall Length
28 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SS 25010
- Zoro #
- G122919492
- UPC #
- 038313825010
- Country of Origin
- China
- Handle Material
- Wood
- Handle Type
- D-Grip
- Handle Color
- Black
- Item
- Shovel
- Comfort Grip
- Yes
Dimensions
- Overall Length
- 28 in
Description
The Multi-Purpose Mini Shovel is a versatile tool designed for tight working conditions or digging while on your knees. With a strong 15-Gauge tempered steel blade and forward-turned steps for firmer footing, it ensures efficient use. The hardwood D-grip handle helps control the material being moved, making it a practical and convenient tool for various tasks. With an overall length of 263/4 inches and a durable construction, this shovel is a valuable addition to your gardening equipment.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.