Shop CORONA TOOLS
See all product information
Create Account
EasyCUT Bypass Lopper, 28 in., 1-1/2 in. Cut Capacity
- Mfr # AL 4110
- Zoro # G222919613
product price:Â
$
24.79
/ea
Key Features
Handle Material
Aluminum
Overall Length
29 in
Blade Material
Ptfe Coating
Height
1.25 in
Width
11 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AL 4110
- Zoro #
- G222919613
- UPC #
- 038313041106
- Country of Origin
- United States
- Handle Material
- Aluminum
- Blade Material
- Ptfe Coating
- Item
- Easycut Bypass Lopper
- Color
- Red
Dimensions
- Overall Length
- 29 in
- Height
- 1.25 in
- Width
- 11 in
Description
Prune, trim and landscape easier than ever with the 28-inch Corona EasyCUT Bypass Lopper. Thanks to its compound action bypass blade, this tree trimmer magnifies your cutting power, allowing you to easily and efficiently cut live or dead branches, vines and limbs up to 1 1/2-inches thick. The aluminum handles are lightweight but strong, offering good leverage without any extra strain. The handles also feature ergonomic, non-slip grips that are co-molded to comfortably and securely fit your hands. Designed to last season after season, the non-stick bypass blades are resharpenable to ensure a clean cut, even after years of use. Make these loppers the next addition to your essential landscaping and garden tools.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.